Shop All Countersinks
Cleveland
Single Flute Carbide Countersink
Mfr # C46320
Zoro # G209197843
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46320
- Zoro # G209197843
- UPC # 697334026822
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 0.1250 in |
Details
Item | Single Flute Carbide Countersink |
Countersink Angle | 60 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron |
Flute Type | Straight |
Measurement System | Decimal Inch |
Secondary Material Application | Carbon Steel |
Secondary Material Application ISO Code | N, S |
Primary Material Application ISO Code | P, K, M |
Description
Single Flute Carbide Countersink, 60 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (234XD)
- DRILL AMERICA 1-9/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-9/16)
- KRAFT TOOL Brick/Stone Marker w/Blade (BL207)
- ZORO SELECT Construction Reamer, 9/16 In., 6-1/4 In. L (13H839)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- MELIN TOOL CO Countersink, Cobalt, 110 deg., 1" (HSP6-1-110T)
- Cleveland Countersinks