Shop All Bolt & Screw Extractor Sets
Cleveland
SET 6PC 192 EZYOUT WC USA
Mfr # C00918
Zoro # G109197158
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes (6) Screw Extractor
- Extractor Type Screw Extractor
- Material - Machining Carbon Steel
- Drive Size #5, #5 1/4, #6 3/8, #7 1/2, #8, #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C00918
- Zoro # G109197158
- UPC # 697334009184
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size | #5, #5 1/4, #6 3/8, #7 1/2, #8, #9 |
Large End Dia. | 0.4380 in (#5), 0.5310 in (5 1/4), 0.6870 in (6 3/8), 0.8750 in (7 1/2), 1.0000 in (#8), 1.2810 in (#9) |
For Bolt Size | 1/2 in, 1/4 in, 3/8 in, 5 in, 6 in, 7 in, 8 in, 9 in |
Small End Dia. | 0.2500 in (#5), 0.3430 in (5 1/4), 0.4680 in (6 3/8), 0.5930 in (7 1/2), 0.7500 in (#8), 1.0000 in (#9) |
Overall Length | 3-3/8 in, 3-3/4 in, 4-1/8 in, 4-3/8 in, 4-5/8 in |
Drill Size | 9/32 in, 23/64 in, 31/64 in, 39/64 in, 13/16 in, 1-1/16 in |
Details
Number of Pieces | 6 |
Includes | (6) Screw Extractor |
Item | Screw Extractor Set |
Extractor Type | Screw Extractor |
Material - Machining | Carbon Steel |
Container Type | Pouch |
For Screw Type | Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw |
Description
Screw Extractor Set, Extractor Type Screw Extractor, Number of Pieces 6, Drill Size 9/32 in, 23/64 in, 31/64 in, 39/64 in, 13/16 in, 1-1/16 in, For Screw Type Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw, For Bolt Size 1/2 in, 1/4 in, 3/8 in, 5 in, 6 in, 7 in, 8 in, 9 in, Material - Machining Carbon Steel, Overall Length 3-3/8 in, 3-3/4 in, 4-1/8 in, 4-3/8 in, 4-5/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09712)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x10x12 in. (81140)
- CLEVELAND SET #1 - 5 192 EZYOUT WC USA (C00906)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- CLEVELAND SET 15A #1-6 192 EZYOUT WC USA (C00907)
- CLEVELAND #1-#5 Bright Screw Extractor Set (5Pc) (C00906)
- HANSON 25 Piece Hex Head Multi-Spline Extractor Set (53227)
- MAYHEW SCREW EXTRACTOR 21/32" S1-1/8" (MY36968)
- HHIP No. 5 Screw Extractor (1011-0025)
- Cleveland Bolt & Screw Extractor Sets