Shop All Bolt & Screw Extractor Sets
Cleveland
SET 15A #1-6 192 EZYOUT WC USA
Mfr # C00907
Zoro # G709197145
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes (6) Screw Extractor
- Material - Machining Carbon Steel
- Large End Dia. 0.1560 in (#1), 0.1880 in (#2), 0.2500 in (#3), 0.3280 in (#4), 0.4380 in (#5), 0.5940 in (#6)
- Container Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C00907
- Zoro # G709197145
- UPC # 697334009078
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Large End Dia. | 0.1560 in (#1), 0.1880 in (#2), 0.2500 in (#3), 0.3280 in (#4), 0.4380 in (#5), 0.5940 in (#6) |
Small End Dia. | 0.0540 in (#1), 0.0800 in (#2), 0.1250 in (#3), 0.1880 in (#4), 0.2500 in (#5), 0.3750 in (#6) |
Drive Size | #1 to #6 |
For Bolt Size | 1 in to 6 in |
Overall Length | 2 in, 2-3/8 in, 2-11/16 in, 2-7/8 in, 3-3/8 in, 3-3/4 in |
Drill Size | 5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in, 13/32 in |
Details
Number of Pieces | 6 |
Item | Screw Extractor Set |
Includes | (6) Screw Extractor |
Material - Machining | Carbon Steel |
Container Type | Pouch |
Extractor Type | Screw Extractor |
For Screw Type | Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw |
Description
Screw Extractor Set, Extractor Type Screw Extractor, Number of Pieces 6, Drill Size 5/64 in, 7/64 in, 5/32 in, 1/4 in, 9/32 in, 13/32 in, For Screw Type Button Head Socket Cap, Flat Head Socket Cap, Pan Head Screws, Round Head Bolts, Phillips, Posidriv, Robertson, Torx, Tri-Wing, Socket, Socket Head Cap, Socket Set Screw, For Bolt Size 1 in to 6 in, Material - Machining Carbon Steel, Overall Length 2 in, 2-3/8 in, 2-11/16 in, 2-7/8 in, 3-3/8 in, 3-3/4 in, Container Type Pouch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-1/2in. Hole, 1in. D (CTD24)
- ARTU Hole Saw Set, Tungsten Carbide Grit, 9 pcs (02955)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- BON TOOL Bon 27-224 Slate Bar - 11 1/2 Lb 48-inch (27-224)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- CLEVELAND SET 6PC 192 EZYOUT WC USA (C00918)
- CLEVELAND SET #1 - 5 192 EZYOUT WC USA (C00906)
- CLEVELAND #1-#5 Bright Screw Extractor Set (5Pc) (C00906)
- IRWIN EXTRACTOR HEX MULTI SPLINE 3/16" (HN53203)
- MAYHEW SCREW EXTRACTOR 21/32" S1-1/8" (MY36968)
- IRWIN Spiral Extractor/Drill Bit Combo Pack, 10 Piece (HAN11117)
- Cleveland Bolt & Screw Extractor Sets