Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank
Mfr # C15153
Zoro # G3003679
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C15153
- Zoro # G3003679
- UPC # 697334151531
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | X |
Shank Dia. | 25/64 in |
Overall Length | 3 5/16 in |
Flute Length | 1 15/16 in |
Maximum Drilling Depth | 1 15/16 in |
Shank Size | 0.3970" |
Sizes Included | X |
Drilling Length | 1.938" |
Bit Dia. | X |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 3/8 in |
Drill Point Length | 0.0000 |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size X, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3970
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO K2 Stilt Kit Straps (TP02452)
- BON TOOL Bon 82-915 Spiked Roller 1-1/4", Plastic 9" With Handle (82-915)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 180 SBA)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15080)
- CLEVELAND Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04436)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04550)
- CLEVELAND Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14239)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- Cleveland Drill Bits