Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14303
Zoro # G2997482
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3860
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14303
- Zoro # G2997482
- UPC # 697334143031
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | W |
Shank Dia. | 3/8 in |
Overall Length | 3 1/4 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 1 7/8 in |
Drilling Length | 1-7/8" |
Sizes Included | W |
Bit Dia. | W |
Shank Size | 0.3860" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size W, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3860
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (8948)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 22MM X 22.5MM (GP2191D)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14649)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14767)
- CLEVELAND Screw Machine Drill Bit, 5.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14807)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14232)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15083)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48517)
- Cleveland Screw Machine Length Drill Bits