Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, U Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank
Mfr # C15150
Zoro # G3003907
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3680
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C15150
- Zoro # G3003907
- UPC # 697334151500
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | U |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Flute Length | 1 13/16 in |
Maximum Drilling Depth | 1 13/16 in |
Bit Dia. | U |
Shank Size | 0.3680" |
Drilling Length | 1.813" |
Sizes Included | U |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 5/16 in |
Drill Point Length | 0.0000 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size U, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3680
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 20"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2020PF)
- KREG HD Pocket Hole Jig (KJHD)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 24-Inch (63324)
- RIDGID 31105 24in Aluminum Straight Pipe Wrench - Model 824 (31105-RIDGID)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14721)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04470)
- CLEVELAND Screw Machine Drill Bit, 4.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14824)
- CLEVELAND Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04604)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70305)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2500)
- Cleveland Screw Machine Length Drill Bits