Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank
Mfr # C15146
Zoro # G3003749
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3320
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15146
- Zoro # G3003749
- UPC # 697334151463
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Bit Dia. | Q |
Flute Length | 1 11/16 in |
Shank Size | 0.3320" |
Drilling Length | 1.688" |
Sizes Included | Q |
Shank Dia. | 21/64 in |
Overall Length | 3 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.0000 |
Maximum Drilling Depth | 1 11/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 5/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 9PC METRIC BLK (MTCN9KM)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- BON TOOL Bon 27-119 Handle For Pick And Mattock, Hardwood No.6 Eye (27-119)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14559)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04580)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14577)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- CLEVELAND Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14644)
- CHICAGO-LATROBE Screw Machine Drill Bit, #60 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48760)
- Cleveland Screw Machine Length Drill Bits