Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04552
Zoro # G2994621
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3320
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04552
- Zoro # G2994621
- UPC # 697334045526
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Shank Dia. | 21/64 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Drilling Length | 1.688" |
Sizes Included | Q |
Shank Size | 0.3320" |
Bit Dia. | Q |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0000 |
Shank Length | 1 5/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34238)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70270)
- CLEVELAND Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04555)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70276)
- CLE-LINE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23468)
- Cleveland Screw Machine Length Drill Bits