Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14293
Zoro # G2997397
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14293
- Zoro # G2997397
- UPC # 697334142935
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | M |
Shank Dia. | 9/32 in |
Overall Length | 2 3/4 in |
Flute Length | 1 9/16 in |
Maximum Drilling Depth | 1 9/16 in |
Shank Size | 0.2950" |
Bit Dia. | M |
Sizes Included | M |
Drilling Length | 1.563" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 3/16 in |
Drill Point Length | 0.0000 |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size M, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2950
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- KLEIN TOOLS #2 Phillips Power Drivers 3-1/2-Inch 5-Pack (PH2355)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04489)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14754)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15270)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- Cleveland Screw Machine Length Drill Bits