Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, L Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04530
Zoro # G2994542
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2900
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04530
- Zoro # G2994542
- UPC # 697334045304
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | L |
Shank Dia. | 19/64 in |
Overall Length | 2 3/4 in |
Flute Length | 1 9/16 in |
Maximum Drilling Depth | 1 9/16 in |
Shank Size | 0.2900" |
Bit Dia. | L |
Sizes Included | L |
Drilling Length | 1.563" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0000 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size L, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed (02373NN)
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15342)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04491)
- CLEVELAND Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70277)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- CHICAGO-LATROBE Screw Machine Drill Bit, A Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49233)
- Cleveland Screw Machine Length Drill Bits