Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70288
Zoro # G3005471
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2770
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C70288
- Zoro # G3005471
- UPC # 697334702887
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | J |
Shank Dia. | 9/32 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Sizes Included | J |
Shank Size | 0.2770" |
Drilling Length | 1-1/2" |
Bit Dia. | J |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/16 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2770
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- ELESA Fold-away handle, VRTP.80-P+IR-SST-5/16 (VRTP-P+IR-SST (inch sizes))
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14702)
- CLEVELAND Screw Machine Drill Bit, 6.60 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14809)
- CLEVELAND Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14574)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14207)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- Cleveland Drill Bits