Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70287
Zoro # G3005447
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2720
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70287
- Zoro # G3005447
- UPC # 697334702870
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | I |
Shank Dia. | 17/64 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Sizes Included | I |
Shank Size | 0.2720" |
Bit Dia. | I |
Drilling Length | 1-1/2" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/16 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size I, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- SUPERCUT 103-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (443653)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (2880601)
- CLEVELAND Screw Machine Drill Bit, #57 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04360)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14343)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- CLEVELAND Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04416)
- CLEVELAND Screw Machine Drill Bit, 4.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14804)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- Cleveland Screw Machine Length Drill Bits