Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
Mfr # C14404
Zoro # G2998532
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14404
- Zoro # G2998532
- UPC # 697334144045
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | B |
Shank Dia. | 15/64 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Bit Dia. | B |
Sizes Included | B |
Drilling Length | 1-3/8" |
Shank Size | 0.2380" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 1/8 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size B, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2380
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429442)
- BOSCH ElectronicVariable-SpeedPalmRouterInstal (PR20EVSNK)
- DEWALT 12V MAX 1/4In Cordless Impact Driver Kit, (2) 1.3Ah Batteries (DCF815S2)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 4.85mm (112304850)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15059)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15256)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- CLEVELAND Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04552)
- CLEVELAND Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14574)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14829)
- WESTWARD Screw Machine Drill Bit, A Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF2)
- Cleveland Drill Bits