Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, B Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04502
Zoro # G2994420
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2380
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04502
- Zoro # G2994420
- UPC # 697334045021
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | B |
Shank Dia. | 15/64 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Bit Dia. | B |
Drilling Length | 1-3/8" |
Shank Size | 0.2380" |
Sizes Included | B |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0000 |
Shank Length | 1 1/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size B, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2380
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- KO-KEN Socket 1 12 Point 42mm 1/2 Sq. Drive (4405A-1)
- BAILEIGH INDUSTRIAL Magnetic Chip Wire Wire Brush, 15" L (B-MAG BRUSH)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14653)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14336)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14812)
- CHICAGO-LATROBE Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49223)
- Cleveland Drill Bits