Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute
Mfr # C14860
Zoro # G3003493
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Decimal Equivalent 0.2812
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14860
- Zoro # G3003493
- UPC # 697334148609
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Overall Length | 2 11/16 in |
Bit Dia. | 9/32" |
Shank Dia. | 9/32 in |
Sizes Included | 9/32" |
Shank Size | 9/32" |
Drilling Length | 1-1/2" |
Flute Length | 1 1/2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0582 in |
Shank Length | 1 3/16 in |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- DEWALT 3/4" PEX Expander Head (DCE40034)
- STANLEY 1/4" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 6-1/8" L, Chrome Finish (89-817)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70257)
- CLEVELAND Screw Machine Drill Bit, 4.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14824)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15097)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15153)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15074)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51807)
- Cleveland Screw Machine Length Drill Bits