Cleveland

Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish


product price: $6.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 8.00 mm
  • Decimal Equivalent 0.3150
  • Drill Bit Point Angle 135 Degrees
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Metric
Drill Bit Size 8.00 mm
Shank Dia. 8 mm
Overall Length 79.00 mm
Flute Length 37.00 mm
Maximum Drilling Depth 37.00 mm
Bit Dia. 8.00mm
Sizes Included 8.00mm
Shank Size 8.00mm
Drilling Length 37mm
Depth x Dia. Ratio 4xD
Depth:Dia. Ratio 4xD
Shank Length 42.00 mm
Drill Length Class Screw Machine Length
Drill Diameter Tolerance +0.0000 in /-0.0010 in
Drill Point Length 0.0652 mm

Description

Screw Machine Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.