Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70254
Zoro # G3005173
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1094
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70254
- Zoro # G3005173
- UPC # 697334702542
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 13/16 in |
Shank Size | 7/64" |
Sizes Included | 7/64" |
Bit Dia. | 7/64" |
Drilling Length | 0.813" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Point Length | 0.0227 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (430318)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- CHANNELLOCK 6 1/4 in Wire Stripper 10 to 20 AWG (958)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- CLEVELAND Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70314)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14865)
- CLEVELAND Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14552)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14634)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15153)
- CHICAGO-LATROBE Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49244)
- Cleveland Drill Bits