Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14562
Zoro # G3001673
original price:
$2.99
6% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1094
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14562
- Zoro # G3001673
- UPC # 697334145622
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 13/16 in |
Sizes Included | 7/64" |
Drilling Length | 0.813" |
Bit Dia. | 7/64" |
Shank Size | 7/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0227 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1094
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 6", 6/12 TPI (PS0612AW10)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS3116)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15270)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70276)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49225)
- Cleveland Drill Bits