Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70261
Zoro # G3005237
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70261
- Zoro # G3005237
- UPC # 697334702610
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Sizes Included | 7/32" |
Bit Dia. | 7/32" |
Drilling Length | 1-1/4" |
Shank Size | 7/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0453 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Plumber Hole Saw Kit, Bi-Metal, 10 pcs. (889)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15342)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70322)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15315)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70267)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70311)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- Cleveland Drill Bits