Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70275
Zoro # G3005252
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70275
- Zoro # G3005252
- UPC # 697334702757
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 3 7/16 in |
Flute Length | 2 1/16 in |
Maximum Drilling Depth | 2 1/16 in |
Sizes Included | 7/16" |
Bit Dia. | 7/16" |
Shank Size | 7/16" |
Drilling Length | 2.063" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0906 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Speed Steel 1/2" Reduced Shank Silver and Deming 15/16" Drill Bit (91160)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia. (HS1EL-1/2-82)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14205)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15315)
- CLEVELAND Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04569)
- CLEVELAND Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04398)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70258)
- OSG Screw Machine Drill Bit, 15/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2343)
- Cleveland Screw Machine Length Drill Bits