Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14830
Zoro # G3003137
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00 mm
- Decimal Equivalent 0.2756
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14830
- Zoro # G3003137
- UPC # 697334148302
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 7 mm |
Overall Length | 74.00 mm |
Flute Length | 34.00 mm |
Maximum Drilling Depth | 34.00 mm |
Sizes Included | 7.00mm |
Bit Dia. | 7.00mm |
Shank Size | 7.00mm |
Drilling Length | 34mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 40.00 mm |
Drill Point Length | 0.0571 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 7.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2756
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee Portable Blower (590)
- DEWALT Jobsite Box, Yellow, 60 in W x 29 in D x 30 in H (DWXJSB60Y)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1907F)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15074)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14386)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14342)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50805)
- Cleveland Screw Machine Length Drill Bits