Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
Mfr # C14368
Zoro # G2998173
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.2010
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14368
- Zoro # G2998173
- UPC # 697334143680
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 13/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 3/16 in |
Drilling Length | 1.188" |
Sizes Included | #7 |
Bit Dia. | #7 |
Shank Size | 0.2010" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0416 in |
Description
Screw Machine Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12220S)
- ECLIPSE ENTERPRISES Eclipse 902-218 - 1000V Insulated Screwdriver and Plier Set-Electrical (902-218)
- CHANNELLOCK Adj. Wrench, 30", 3" Cap., Chrome (830)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04614)
- CLEVELAND Screw Machine Drill Bit, 2.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14835)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14204)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14247)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- Cleveland Drill Bits