Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04480
Zoro # G2994201
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.2010
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04480
- Zoro # G2994201
- UPC # 697334044802
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 13/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 3/16 in |
Drilling Length | 1.188" |
Sizes Included | #7 |
Bit Dia. | #7 |
Shank Size | 0.2010" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0604 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 1/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Screwdriver, Torque Control, 2.2 lb. (KE-65TC)
- PROTO Ratcheting Box Wrench, Double Box End (J1191T-A)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8022)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04491)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14207)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14711)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14407)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04601)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14386)
- Cleveland Screw Machine Length Drill Bits