Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 6.60 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14809
Zoro # G3003003
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.60 mm
- Decimal Equivalent 0.2598
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14809
- Zoro # G3003003
- UPC # 697334148098
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.60 mm |
Shank Dia. | 6.6 mm |
Overall Length | 70.00 mm |
Flute Length | 31 mm |
Maximum Drilling Depth | 31.00 mm |
Bit Dia. | 6.60mm |
Sizes Included | 6.60mm |
Shank Size | 6.60mm |
Drilling Length | 31mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 39.00 mm |
Drill Point Length | 0.0538 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 6.60 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2598
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-3/8 X 2-3/8 X 1-1/8" Single Magnetic V-Block (3402-0007)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- KLEIN TOOLS 1000V Insulated Tool Set, 3-Piece (9420R)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT-CA146720 24 T Replacement Saw Blades For Cpt-881 With Holes (CPT-CA146720)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04606)
- CLEVELAND Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14552)
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- CLEVELAND Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15146)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- CLEVELAND Screw Machine Drill Bit, 35/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15081)
- WESTWARD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVD4)
- Cleveland Screw Machine Length Drill Bits