Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 61/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04663
Zoro # G2995163
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 61/64 in
- Decimal Equivalent 0.9531
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04663
- Zoro # G2995163
- UPC # 697334046639
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 61/64 in |
Shank Dia. | 61/64 in |
Overall Length | 5 7/8 in |
Flute Length | 3 7/8 in |
Maximum Drilling Depth | 3 7/8 in |
Drilling Length | 3-7/8" |
Shank Size | 61/64" |
Sizes Included | 61/64" |
Bit Dia. | 61/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Point Length | 0.2863 in |
Shank Length | 2 in |
Description
Screw Machine Drill Bit, Drill Bit Size 61/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.9531
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- MORSE 9/16" Bi-Metal Hole Saw (MHSA09C)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 22 115)
- VAUGHAN PRY BAR/NL PULLR 14-1/4 in. (BC14)
- CLEVELAND Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70277)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- CLEVELAND Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14601)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04594)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04470)
- WESTWARD Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK8)
- Cleveland Drill Bits