Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14829
Zoro # G3003277
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Decimal Equivalent 0.2362
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14829
- Zoro # G3003277
- UPC # 697334148296
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Drilling Length | 28mm |
Shank Size | 6.00mm |
Sizes Included | 6.00mm |
Bit Dia. | 6.00mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 38.00 mm |
Drill Point Length | 0.0489 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2362
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45170-2)
- MONTEZUMA Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H (MKDB30B)
- MAKITA Die, JN1601 (A-15051)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14304)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15308)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14632)
- CHICAGO-LATROBE Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49411)
- Cleveland Drill Bits