Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #60 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14501
Zoro # G3001247
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0400
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14501
- Zoro # G3001247
- UPC # 697334145011
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 |
Shank Dia. | 3/64 in |
Overall Length | 1 3/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Shank Size | 0.0400" |
Bit Dia. | #60 |
Sizes Included | #60 |
Drilling Length | 1/2" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 7/8 in |
Drill Point Length | 0.0083 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5980 In., 6 Fl, Carb Tip (56555980)
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- DIABLO Driver Bit Set Black Oxide 45 pc (DSC-S45)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14386)
- CLEVELAND Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04395)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14865)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15297)
- CLEVELAND Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04647)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- Cleveland Drill Bits