Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70252
Zoro # G3005103
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Decimal Equivalent 0.0781
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70252
- Zoro # G3005103
- UPC # 697334702528
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Drilling Length | 0.688" |
Sizes Included | 5/64" |
Bit Dia. | 5/64" |
Shank Size | 5/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0162 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (212143)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- BETA Click-Type Torque Wrench, 3/8" (006660010)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15324)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14594)
- CLEVELAND Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04398)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15308)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14343)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- CHICAGO-LATROBE Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50896)
- Cleveland Drill Bits