Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14535
Zoro # G3001439
original price:
$3.29
9% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Decimal Equivalent 0.0781
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14535
- Zoro # G3001439
- UPC # 697334145356
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Bit Dia. | 5/64" |
Shank Size | 5/64" |
Drilling Length | 0.688" |
Sizes Included | 5/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0162 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0781
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- GREY PNEUMATIC SKT SET 1/2" DR 13PC STD IM (GP1312)
- ARROW 1 3/4" Titanium Metal Blade, 1PC (OSC204-1)
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04509)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04364)
- CLEVELAND Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04599)
- CLEVELAND Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70288)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50871)
- Cleveland Screw Machine Length Drill Bits