Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 55/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04652
Zoro # G2995069
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 55/64 in
- Decimal Equivalent 0.8594
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C04652
- Zoro # G2995069
- UPC # 697334046523
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 55/64 in |
Shank Dia. | 55/64 in |
Overall Length | 5 1/2 in |
Flute Length | 3 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Shank Size | 55/64" |
Bit Dia. | 55/64" |
Sizes Included | 55/64" |
Drilling Length | 3-1/2" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 2 in |
Drill Point Length | 0.2582 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Screw Machine Drill Bit, Drill Bit Size 55/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.8594
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash Master Hammer 8-Pc Assortment (11108)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 6 Tpi, 20Pk (BU36-20)
- WILTON Knives for 10IN Jointer/Planer set of 2 (707411)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- CLEVELAND Screw Machine Drill Bit, 61/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04663)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14336)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14327)
- CLEVELAND Screw Machine Drill Bit, #57 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04360)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52824)
- Cleveland Screw Machine Length Drill Bits