Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14828
Zoro # G3003222
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50 mm
- Decimal Equivalent 0.2165
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14828
- Zoro # G3003222
- UPC # 697334148289
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50 mm |
Shank Dia. | 5.5 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Bit Dia. | 5.5mm |
Shank Size | 5.5mm |
Drilling Length | 28mm |
Sizes Included | 5.50mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 38.00 mm |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0448 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2165
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1400A-00-K)
- MOON AMERICAN Adjustable Storz Hydrant Wrench, 4-6 In (846-8)
- CLEVELAND Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70288)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14204)
- CLEVELAND Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04599)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70271)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15124)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48919)
- Cleveland Screw Machine Length Drill Bits