Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 51/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04645
Zoro # G2994947
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 51/64 in
- Decimal Equivalent 0.7969
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C04645
- Zoro # G2994947
- UPC # 697334046455
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 51/64 in |
Flute Length | 3 3/8 in |
Drilling Length | 3-3/8" |
Shank Size | 51/64" |
Bit Dia. | 51/64" |
Shank Dia. | 51/64 in |
Overall Length | 5 1/4 in |
Sizes Included | 51/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Maximum Drilling Depth | 3 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 7/8 in |
Drill Point Length | 0.2394 in |
Description
Screw Machine Drill Bit, Drill Bit Size 51/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7969
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- KNIPEX Solar Connector Dies, For MC4, 10-13 Ga (97 49 66)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- KIPP Wing Grip D=M10X50 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02106X50)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15290)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70273)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- CLEVELAND Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14680)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04418)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04588)
- CLEVELAND Screw Machine Drill Bit, 9.50 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14770)
- Cleveland Drill Bits