Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70267
Zoro # G3005322
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70267
- Zoro # G3005322
- UPC # 697334702672
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 13/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Sizes Included | 5/16" |
Bit Dia. | 5/16" |
Shank Size | 5/16" |
Drilling Length | 1-5/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0647 in |
Shank Length | 1 3/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- MILWAUKEE TOOL M12 12V REDLITHIUM Compact Battery, Lithium-Ion, CP 1.5 Ah, 2-Pack (48-11-2411)
- SENCO Pneumatic Tool Oil 8 Oz (PC0101)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN25/64)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15074)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14865)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14653)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- CLEVELAND Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70277)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15083)
- OSG Screw Machine Drill Bit, F Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10257005)
- Cleveland Drill Bits