Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute
Mfr # C14861
Zoro # G3003487
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14861
- Zoro # G3003487
- UPC # 697334148616
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Drilling Length | 1-5/8" |
Overall Length | 2 13/16 in |
Shank Size | 5/16" |
Bit Dia. | 5/16" |
Flute Length | 1 5/8 in |
Sizes Included | 5/16" |
Shank Dia. | 5/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/16 in |
Drill Point Length | 0.0647 in |
Maximum Drilling Depth | 1 5/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING SelfRetracting Knife w Holder, 6PK (EP-235)
- STARRETT Outside Micrometer Set, 0 to 4" Range (ST444.1BXRLZ)
- KRAFT TOOL Walking Tape/Measuring Wheel, ft./in. (GG283)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- CLEVELAND Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15103)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70322)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- Cleveland Drill Bits