Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 4.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14805
Zoro # G3003012
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.50 mm
- Decimal Equivalent 0.1772
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14805
- Zoro # G3003012
- UPC # 697334148050
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Flute Length | 24.00 mm |
Shank Dia. | 4.5 mm |
Drilling Length | 24.00mm |
Shank Size | 4.5mm |
Overall Length | 58.00 mm |
Sizes Included | 4.50mm |
Bit Dia. | 4.5mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 34.00 mm |
Drill Point Length | 0.0367 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Maximum Drilling Depth | 24.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1772
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extractor, 5/16" Drill (EX-24A)
- GENERAL TOOLS Steel Rule, 6" L, Metric, Flexible (311ME)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine for 5/16”-5/8” Cables (2775-211)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70316)
- CLEVELAND Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15342)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15297)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15074)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- Cleveland Screw Machine Length Drill Bits