Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish
Mfr # C14360
Zoro # G2998042
original price:
$76.49
6% off
new price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 43/64 in
- Decimal Equivalent 0.6719
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14360
- Zoro # G2998042
- UPC # 697334143604
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 43/64 in |
Shank Dia. | 43/64 in |
Overall Length | 4 5/8 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Shank Size | 43/64" |
Drilling Length | 2-7/8" |
Bit Dia. | 43/64" |
Sizes Included | 43/64" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.1391 in |
Shank Length | 1 3/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Screw Machine Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Communications Tool Kit, No. of Pcs. 12 (PK-12012H)
- HHIP 1/2" 60 Degree High Speed Steel Dovetail Cutter (2006-0212)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 12"x5 (PL459)
- BESSEY 6-1/2" Cable Cutter, Shear Cut (D49)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- CLEVELAND Screw Machine Drill Bit, 4.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14804)
- CLEVELAND Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15351)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70261)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14232)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14342)
- Cleveland Screw Machine Length Drill Bits