Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 41/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish
Mfr # C15087
Zoro # G3003609
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 41/64 in
- Decimal Equivalent 0.6406
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15087
- Zoro # G3003609
- UPC # 697334150879
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 41/64 in |
Shank Dia. | 41/64 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Drilling Length | 2-7/8" |
Sizes Included | 41/64" |
Shank Size | 41/64" |
Bit Dia. | 41/64" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.1327 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 5/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size 41/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #28 (44298)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (DWDST30)
- LINK #10 3Xd HSS Se .200 X .600 Drill .332 Cbore 3/8 Shank 2-1/4 Oal (50-L2-383)
- MICRO 100 Engraving Tool (RTC-125-2)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04614)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14630)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14599)
- CLEVELAND Screw Machine Drill Bit, 35/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15081)
- WESTWARD Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK8)
- Cleveland Screw Machine Length Drill Bits