Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 41/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14237
Zoro # G2997239
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 41/64 in
- Decimal Equivalent 0.6406
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14237
- Zoro # G2997239
- UPC # 697334142379
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 41/64 in |
Shank Dia. | 41/64 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Drilling Length | 2-7/8" |
Sizes Included | 41/64" |
Shank Size | 41/64" |
Bit Dia. | 41/64" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.1327 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 5/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size 41/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 Piece SAE Hex Key Set, 0254-12 (0254-12)
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5-B-TR6)
- DRILL AMERICA #38 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO38)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- CLEVELAND Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14644)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04594)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14829)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- Cleveland Screw Machine Length Drill Bits