Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 4.10 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14825
Zoro # G3003143
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.10 mm
- Decimal Equivalent 0.1614
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14825
- Zoro # G3003143
- UPC # 697334148258
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.10 mm |
Shank Dia. | 4.1 mm |
Overall Length | 55.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22.00 mm |
Sizes Included | 4.10mm |
Bit Dia. | 4.1mm |
Drilling Length | 22.00mm |
Shank Size | 4.1mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 33.00 mm |
Drill Point Length | 0.0334 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size 4.10 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1614
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4 in Drive Insulated Socket 13 mm, Hex, Metric (31334)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- CLEVELAND Screw Machine Drill Bit, L Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04530)
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14649)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14386)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04496)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70254)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14216)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04418)
- Cleveland Drill Bits