Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14552
Zoro # G3001509
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0960
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14552
- Zoro # G3001509
- UPC # 697334145523
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #41 |
Shank Dia. | 3/32 in |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 13/16 in |
Sizes Included | #41 |
Drilling Length | 0.813" |
Bit Dia. | #41 |
Shank Size | 0.0960" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0199 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 05)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- JET Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413452)
- DEWALT Fleece Bag (5 Pack) for DEWALT Dust Extractors (DWV9402)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15272)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14632)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04588)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70307)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51804)
- Cleveland Screw Machine Length Drill Bits