Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 4.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14824
Zoro # G3003207
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00 mm
- Decimal Equivalent 0.1575
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C14824
- Zoro # G3003207
- UPC # 697334148241
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4 mm |
Overall Length | 55.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22.00 mm |
Bit Dia. | 4.00mm |
Shank Size | 4.00mm |
Drilling Length | 22.00mm |
Sizes Included | 4.00mm |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0326 mm |
Shank Length | 33.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15080)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- Cleveland Screw Machine Length Drill Bits