Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70344
Zoro # G3006013
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0980
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70344
- Zoro # G3006013
- UPC # 697334703440
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Flute Length | 13/16 in |
Shank Dia. | 3/32 in |
Shank Size | 0.0980" |
Sizes Included | #40 |
Drilling Length | 0.813" |
Bit Dia. | #40 |
Overall Length | 1 13/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0203 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Maximum Drilling Depth | 13/16 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- EMPIRE LEVEL 24" True Blue Magnetic Box Level (EM75.24)
- TOMAHAWK POWER 8" Electric Floor Scraper Tile Stripper Vinyl Carpet Wood Remover (TSCP8)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LWL1)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- CLEVELAND Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14205)
- CLEVELAND Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04552)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14829)
- CLEVELAND Screw Machine Drill Bit, 3.30 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14802)
- CLEVELAND Screw Machine Drill Bit, 4.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14824)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- Cleveland Screw Machine Length Drill Bits