Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 39/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish
Mfr # C15085
Zoro # G3003441
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 39/64 in
- Decimal Equivalent 0.6094
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15085
- Zoro # G3003441
- UPC # 697334150855
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 39/64 in |
Shank Size | 39/64" |
Drilling Length | 2-3/4" |
Shank Dia. | 39/64 in |
Sizes Included | 39/64" |
Flute Length | 2 3/4 in |
Overall Length | 4 1/4 in |
Bit Dia. | 39/64" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.1262 in |
Maximum Drilling Depth | 2 3/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 1/2 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- IMPERIAL BLADES Oscillating Blade, OneSize, 18 TPI, BiMetal (IBOAT336-1)
- PERFORMANCE TOOL 3/4 In To 1/2 In Impact Adapter Socket Adapter, M765 (M765)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14327)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70273)
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank (C15324)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14336)
- CLEVELAND Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14205)
- Cleveland Screw Machine Length Drill Bits