Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 39/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04619
Zoro # G2994831
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 39/64 in
- Decimal Equivalent 0.6094
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C04619
- Zoro # G2994831
- UPC # 697334046196
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 39/64 in |
Shank Dia. | 39/64 in |
Overall Length | 4 1/4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 3/4 in |
Shank Size | 39/64" |
Drilling Length | 2-3/4" |
Sizes Included | 39/64" |
Bit Dia. | 39/64" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.1831 in |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Screw Machine Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6094
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- MIDWEST Pookie Buster Set, 1/4 in and 5/16 in (MWT-PBSET01)
- ZORO SELECT Scraper, 36in Handle (F36831-0000)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04594)
- CLEVELAND Screw Machine Drill Bit, 35/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04609)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14721)
- CLEVELAND Screw Machine Drill Bit, 6.80 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14810)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14702)
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- Cleveland Screw Machine Length Drill Bits