Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04572
Zoro # G2994691
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C04572
- Zoro # G2994691
- UPC # 697334045724
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Flute Length | 1 13/16 in |
Maximum Drilling Depth | 1 13/16 in |
Shank Size | 3/8" |
Sizes Included | 3/8" |
Drilling Length | 1.813" |
Bit Dia. | 3/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 5/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.1127 in |
Description
Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- K-TOOL INTERNATIONAL Air Blow Gun High Flow Safety (KTI71012)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 18 Leaves (188-121)
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 (25611)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14260)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70276)
- CLEVELAND Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14342)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14634)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- CLEVELAND Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04422)
- Cleveland Screw Machine Length Drill Bits