Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish
Mfr # C15083
Zoro # G3003548
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Decimal Equivalent 0.5781
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15083
- Zoro # G3003548
- UPC # 697334150831
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Shank Dia. | 37/64 in |
Overall Length | 4 1/8 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 2 5/8 in |
Shank Size | 37/64" |
Bit Dia. | 37/64" |
Drilling Length | 2-5/8" |
Sizes Included | 37/64" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Point Length | 0.1197 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Screw Machine Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 3" (HMY.9/16)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA3)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15153)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14304)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70307)
- CLEVELAND Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04522)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- Cleveland Screw Machine Length Drill Bits