Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 37/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04614
Zoro # G2994877
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 37/64 in
- Decimal Equivalent 0.5781
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C04614
- Zoro # G2994877
- UPC # 697334046141
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 37/64 in |
Shank Dia. | 37/64 in |
Overall Length | 4 1/8 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 2 5/8 in |
Sizes Included | 37/64" |
Shank Size | 37/64" |
Bit Dia. | 37/64" |
Drilling Length | 2-5/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/2 in |
Drill Point Length | 0.1737 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Screw Machine Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5781
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 3/4", 19mm (SM19)
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- STARRETT Band Saw Blade, 9 ft. 7" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-07)
- DRILL AMERICA 1-1/4" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/4X3/4)
- CLEVELAND Screw Machine Drill Bit, 3.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14752)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14336)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14343)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70270)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70273)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6248)
- Cleveland Screw Machine Length Drill Bits