Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish
Mfr # C14559
Zoro # G3001603
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1040
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C14559
- Zoro # G3001603
- UPC # 697334145592
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #37 |
Shank Dia. | 7/64 in |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 13/16 in |
Sizes Included | #37 |
Bit Dia. | #37 |
Shank Size | 0.1040" |
Drilling Length | 0.813" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0215 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD Square Drive Tip X-Hard - 4 in. (P002S 4)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short (15910)
- TRIM Coolant Mixer (MS692XT/5)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HCFC2074)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70271)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04606)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- Cleveland Drill Bits