Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 35/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish
Mfr # C15081
Zoro # G3003450
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 35/64 in
- Decimal Equivalent 0.5469
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C15081
- Zoro # G3003450
- UPC # 697334150817
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 35/64 in |
Shank Dia. | 35/64 in |
Overall Length | 4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Shank Size | 35/64" |
Bit Dia. | 35/64" |
Sizes Included | 35/64" |
Drilling Length | 2-1/2" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 1/2 in |
Drill Point Length | 0.1133 in |
Description
Screw Machine Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5469
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Masonry Chisel, 1/2 In. x 8 In. (10505)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- SUPERCUT 178-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (209310)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- CLEVELAND Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04422)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15057)
- CLE-LINE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23531)
- Cleveland Drill Bits