Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70339
Zoro # G3006031
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1100
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70339
- Zoro # G3006031
- UPC # 697334703396
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #35 |
Sizes Included | #35 |
Overall Length | 1 7/8 in |
Shank Size | 0.1100" |
Drilling Length | 7/8" |
Shank Dia. | 7/64 in |
Flute Length | 7/8 in |
Bit Dia. | #35 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0228 in |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 7/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Screw, Insert Retention, Fits Metabo, PK10 (KFM Insert Screw)
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In (166)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 33mm Impact (16303)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444H)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70252)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14675)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14711)
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04614)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- CLE-LINE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23460)
- Cleveland Drill Bits